Shop All Vent and Duct Insulation
John Manville
John Manville 90010045 16 x 48 in. Unfaced Multi Purpose Roll
Mfr # 601185
Zoro # G704087311
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand John Manville
- MFR # 601185
- Zoro # G704087311
- Country of Origin United States
- Category Vent and Duct Insulation
Description
Features
- Unfaced Multi Purpose Roll.
- Fiberglass Insulation.
- 2 in. Thickness.
- 5.33 SQFT Per Bag.
- Size - 16 x 48 in.
- Dimension - 4.5 x 4.5 x 16 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD20""X10' (70420)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Aluminum (4MJL7)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638328)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 8X50' (902018)
- KNAUF INSULATION .75# 3"X48"X50' (R 8.4) Knauf Fsk Fg Duct Wrap (502867)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- John Manville Heating Ducting & Venting