Shop All Push-to-Connect Tube Fittings
John Guest
Union Elbow, 3/16 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI0306S-PK10
Zoro # G3483261
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 3/16 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PI0306S-PK10
- Zoro # G3483261
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Union Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- WATTS Backflow Preventer Test Kit, 3 Valves (TK-9A)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- JOHN GUEST Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010812E-PK10)
- JOHN GUEST Union Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0408E)
- JOHN GUEST Union Adapter, 3/16 in Tube Size, Acetal, Black, 10 PK (PM0405E-PK10)
- JOHN GUEST Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251216S-PK10)
- JOHN GUEST Swivel Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP091223W-PK10)
- JOHN GUEST Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/8" Male Universal Thread (B38-U01M)
- John Guest Push-to-Connect Tube Fittings