Shop All Push-to-Connect Tube Fittings
John Guest
Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP0416W-PK10
Zoro # G2897185
original price:
$75.55
5% off
new price: $71.29
/pk 10, $7.13/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0416W-PK10
- Zoro # G2897185
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Union Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polypropylene, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Happy D.2 Metal Console 0030781000 Chrome, 24 1/2 in L, 19 3/8 in W (0030781000)
- KOHLER Assembly J Hook (1017813-02-MX)
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- SPEAKMAN Vb Repair Kit 1/2 In., 38-203 Apollo (RPG05-0823)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011202S-PK10)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Valve, 3/8'' Tube Size, White (ASVPP6LF-US)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0212-S)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- LEGEND VALVE 1/2x3/4 MNPT SMART CLICK ADPTR (465-244)
- John Guest Tube Fittings