Shop All Push-to-Connect Tube Fittings
John Guest
Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI251616S-PK10
Zoro # G005274311
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x Barb
- Tube Size 1/2 in
- Stem OD 1/2 in
Product Information
- Brand John Guest
- MFR # PI251616S-PK10
- Zoro # G005274311
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Details
Item | Tube to Hose Adapter |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Stem x Barb |
Stem OD | 1/2 in |
Max. Pressure | 150 psi |
Maximum Operating Pressure | 145 psi |
Color | Gray |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Application | Air, Inert Gases, Potable Water |
Fitting Side B Connection Type | Barbed |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Fitting Material | Acetal |
Maximum Operating Temperature | 65 Degrees C |
Standards | NSF/ANSI 51, NSF/ANSI 61 |
Fitting Side A Connection Type | Tube Stem |
Pipe Fitting Connection Type | Stem x Barb |
Barb Style | Standard |
Minimum Operating Temperature | 20 Degrees C |
Description
Tube to Hose Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Air, Inert Gases, Potable Water, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 65 Degrees C, Standards NSF/ANSI 51, NSF/ANSI 61, Color Gray, Minimum Operating Temperature 20 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Cone Type M (38807B)
- BRADFORD WHITE Ignitor (415-45543-00)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- JOHN GUEST Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823W-PK10)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 5/32" x M3 (PL5/32-M3C)
- John Guest Push-to-Connect Tube Fittings