Shop All Push-to-Connect Tube Fittings
John Guest
Swivel Run Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI110822S-PK10
Zoro # G2926305
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand John Guest
- MFR # PI110822S-PK10
- Zoro # G2926305
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Swivel Run Tee, Application Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 68 Degrees F, Maximum Operating Temperature 149 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub Spout, Chrome (82-0020)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220808)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- JOHN GUEST Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010823S-PK10)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- JOHN GUEST Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- John Guest Tube Fittings