Shop All Push-to-Connect Tube Fittings
John Guest
Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK
Mfr # PM090421S-PK10
Zoro # G2649613
product price: $54.89
/pk 10, $5.49/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand John Guest
- MFR # PM090421S-PK10
- Zoro # G2649613
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/8-27 |
Description
Swivel Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Acetal, Fitting Thread Size 1/8-27, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- DANCO Faucet Stem 1C-7C Central Br (15084E)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ZORO SELECT Tubing, Polyethylene (PE14-ND)
- JOHN GUEST Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- JOHN GUEST Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI480821W-PK10)
- JOHN GUEST Male Connector, 1 in Tube Size, Plastic, White (PSEI013626)
- JOHN GUEST Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-011222-S)
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- John Guest Tube Fittings