Shop All Push-to-Connect Tube Fittings
John Guest
Swivel Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK
Mfr # PM090612E-PK10
Zoro # G2572446
product price: $69.19
/pk 10, $6.92/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand John Guest
- MFR # PM090612E-PK10
- Zoro # G2572446
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-19 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Swivel Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Fitting Thread Size 1/4-19, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Elng Wood Wh (147SLOW-000)
- SMC 24V-Dc 1/4In Npt Solenoid Valve (VXZ2230-02N-5D1-B)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Barbed Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- JOHN GUEST Bulkhead Union, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM1208S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010811E-PK10)
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0812S-PK10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- John Guest Push-to-Connect Tube Fittings