Shop All Push-to-Connect Tube Fittings
John Guest
Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI201008S-PK10
Zoro # G2679092
original price:
$49.05
11% off
new price: $43.25
/pk 10, $4.33/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Tube
- Tube Size 5/16 in x 1/4 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PI201008S-PK10
- Zoro # G2679092
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Description
Reducer Union, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Reducing Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, Socket (9829-010)
- JOHN GUEST Swivel Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI091624S-PK10)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Lh (P29122NL)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- JOHN GUEST Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- JOHN GUEST Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090822S-PK10)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- JOHN GUEST Union Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM0410E-PK10)
- JOHN GUEST 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/4" x 1/8" Male NPT (B14-01ML)
- John Guest Push-to-Connect Tube Fittings