Shop All PEX Fittings
John Guest
Reducer, 3/4 x 1/2 In., Tube, PEX, White
Mfr # PEI062820
Zoro # G4389314
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Reducer
- Fitting Connection Type Tube
- Tube Size 3/4" x 1/2"
- Basic Pipe Fitting Material Plastic
Product Information
- Brand John Guest
- MFR # PEI062820
- Zoro # G4389314
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 1/2" |
Compatible Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330243247)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ALLPOINTS Hinge Set , Btm/Top Stall Door (1411158)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Copper Sweat Adapter Jar (30-Pack), 30PK (APXFS3430JR)
- John Guest PEX Fittings