Shop All Push-to-Connect Tube Fittings
John Guest
Plug, Polypropylene, White, 10 PK
Mfr # PP0816W-PK10
Zoro # G3069972
product price: $27.49
/pk 10, $2.75/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Stem OD 1/2 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0816W-PK10
- Zoro # G3069972
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 1/2 in |
Details
Item | Plug |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 1/2 in |
Max. Pressure | 150 psi |
Pipe Fitting Connection Type | Tube |
Color | White |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Plug |
Temp. Range | 9 Degrees to 150 Degrees F |
Specific Pipe Fitting Shape | Plug |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Application | Potable Water |
System of Measurement | Imperial |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 149 Degrees F |
Maximum Operating Pressure | 145 psi |
Fitting Material | Polypropylene |
Minimum Operating Temperature | 68 Degrees F |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color White, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange (2885-M 2)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 1-1/2 X 24-1/2 (0393010)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGC2)
- ASCO Solenoid Valve Rebuild Kit, For 5LU52 (322108)
- JOHN GUEST Stem Adapter, Acetal, Gray, 10 PK (PI051213S-10PK)
- JOHN GUEST Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI480821W-PK10)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- JOHN GUEST Swivel Run Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI111223S-PK10)
- JOHN GUEST Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101223W-PK10)
- SHARKBITE PUSH ADPTR 1/2"" FPT 4PK (U072LFA4)
- John Guest Tube Fittings