Shop All Push-to-Connect Tube Fittings
John Guest
Plug, Polypropylene, White, 10 PK
Mfr # PP0808W-PK10
Zoro # G2296515
product price: $13.45
/pk 10, $1.35/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Stem OD 1/4 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0808W-PK10
- Zoro # G2296515
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 1/4 in |
Details
Item | Plug |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 1/4 in |
Max. Pressure | 150 psi |
Basic Pipe Fitting Shape | Plug |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Temp. Range | 9 Degrees to 150 Degrees F |
Specific Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Tube |
Color | White |
Basic Pipe Fitting Material | Plastic |
System of Measurement | Imperial |
Application | Potable Water |
Fitting Material | Polypropylene |
Minimum Operating Temperature | 68 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 145 psi |
Maximum Operating Temperature | 149 Degrees F |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color White, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- PARKER 3/8" Male BSPT 316 SS Male Connector (6MSC6K-316)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- ASCO 8210G002Lf 120/60 110/50 Vac (8210G002LF)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- JOHN GUEST Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- JOHN GUEST Union Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0308-S)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- LEGRIS Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- John Guest Tube Fittings