Shop All Push-to-Connect Tube Fittings
John Guest
Plug-In Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP221212E
Zoro # G9908626
product price: $54.79
/pk 10, $5.48/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 3/8 in
- Stem OD 3/8 in
Product Information
- Brand John Guest
- MFR # PP221212E
- Zoro # G9908626
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Plug-In Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- KOHLER Tank Lid-Sp (1081363-0)
- ASCO Valve Rebuild Kit, With Instructions (302307)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- JOHN GUEST Female Ballcock Connector, 1/2 in x 7/8 in to 15/16 in Tube Size, Plastic, White (PEISTC20C75)
- JOHN GUEST Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- JOHN GUEST Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP221208E)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0212-S)
- JOHN GUEST Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- John Guest Push-to-Connect Tube Fittings