Shop All Push-to-Connect Tube Fittings
John Guest
Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP220808E
Zoro # G9908641
product price: $35.25
/pk 10, $3.53/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 1/4 in
- Stem OD 1/4 in
Product Information
- Brand John Guest
- MFR # PP220808E
- Zoro # G9908641
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Plug-In Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- ZORO SELECT 1-1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831034608)
- NIBCO 3" NOM C x 3" MNPT Copper Adapter (604 3)
- JOHN GUEST Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010801E-PK10)
- JOHN GUEST Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010611E-PK10)
- JOHN GUEST Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481222W-PK10)
- JOHN GUEST Bulkhead Union, 1/4 in Tube Size, Acetal, White, 10 PK (CI1208W-PK10)
- JOHN GUEST Plug, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI0808S-PK10)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/8" Tube OD (ZUSA-PTC-PBT-735)
- John Guest Push-to-Connect Tube Fittings