Shop All Push-to-Connect Tube Fittings
John Guest
Plug, Acetal, Black, 10 PK
Mfr # PM0805R-PK10
Zoro # G1057953
original price:
$9.99
13% off
new price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Stem OD 5 mm
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PM0805R-PK10
- Zoro # G1057953
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 5 mm |
Details
Item | Plug |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 5 mm |
Max. Pressure | 150 psi |
Specific Pipe Fitting Shape | Plug |
Color | Black |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Pipe Fitting Connection Type | Tube |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Plastic |
Application | Potable Water |
System of Measurement | Metric |
Fitting Material | Acetal |
Maximum Operating Pressure | 101 psi |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | 68 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 5 mm, Maximum Operating Pressure 101 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Black, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- MOEN Handle Kit, 95626ORB (95626ORB)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Faucet Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP3212U7W-PK10)
- JOHN GUEST Pipe Insert, 1 in Tube Size, PEX, White (TSI36)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0408W-PK10)
- JOHN GUEST Barbed Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- JOHN GUEST Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- LEGRIS Union Tee, 10mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 10 08)
- John Guest Tube Fittings