Shop All Push-to-Connect Tube Fittings
John Guest
Plug, 5/32 in Tube Size, Acetal, Red, 10 PK
Mfr # PM0804R-PK10
Zoro # G2488227
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 5/32 in
- Stem OD 4 mm
Product Information
- Brand John Guest
- MFR # PM0804R-PK10
- Zoro # G2488227
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Fitting Tube Size Outer Diameter | 4 mm |
Details
Item | Plug |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 4 mm |
Max. Pressure | 150 psi |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Basic Pipe Fitting Shape | Plug |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Basic Pipe Fitting Material | Plastic |
Color | Red |
System of Measurement | Metric |
Application | Potable Water |
Minimum Operating Temperature | 68 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 158 Degrees F |
Fitting Material | Acetal |
Maximum Operating Pressure | 101 psi |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 4 mm, Maximum Operating Pressure 101 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" IPS Galvanized Compression Coupling (160-005)
- ANVIL Cross, Forged Steel, 1/2 in, Class 6000 (0361236805)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- JOHN GUEST Female Swivel Connector, 1/2 in Tube Size, Plastic, White (PEISTC2034)
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0316W-PK10)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- JOHN GUEST 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- JOHN GUEST Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- JOHN GUEST Union Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM0410E-PK10)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- John Guest Push-to-Connect Tube Fittings