Shop All Push-to-Connect Tube Fittings
John Guest
Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK
Mfr # PM0808S-PK10
Zoro # G2739947
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 5/16 in
- Stem OD 5/16 in
Product Information
- Brand John Guest
- MFR # PM0808S-PK10
- Zoro # G2739947
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Tube Size Outer Diameter | 5/16 in |
Compatible Copper Tube Size | 5/16 in |
Details
Item | Plug |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 5/16 in |
Max. Pressure | 150 psi |
Basic Pipe Fitting Material | Plastic |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Basic Pipe Fitting Shape | Plug |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Specific Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Tube |
Color | Gray |
System of Measurement | Imperial |
Application | Potable Water |
Fitting Material | Acetal |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel |
Maximum Operating Pressure | 145 psi |
Maximum Operating Temperature | 149 Degrees F |
Minimum Operating Temperature | 68 Degrees F |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 5/16 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Gray, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Copper Tube Size 5/16 in, Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, Comm Kitchen (77-9004PR)
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208W-PK10)
- JOHN GUEST Swivel Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP091223W-PK10)
- JOHN GUEST Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- JOHN GUEST Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- JOHN GUEST Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010823S-PK10)
- JOHN GUEST Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- LEGRIS 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- John Guest Push-to-Connect Tube Fittings