Shop All Push-to-Connect Tube Fittings
John Guest
Plug, 13/32 in Tube Size, Acetal, Red, 10 PK
Mfr # PM0810R-PK10
Zoro # G2827097
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 13/32 in
- Stem OD 10 mm
Product Information
- Brand John Guest
- MFR # PM0810R-PK10
- Zoro # G2827097
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 13/32 in |
Fitting Tube Size Outer Diameter | 10 mm |
Details
Item | Plug |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Plug |
Fitting Connection Type | Tube Stem |
Stem OD | 10 mm |
Max. Pressure | 150 psi |
Basic Pipe Fitting Material | Plastic |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Specific Pipe Fitting Shape | Plug |
Basic Pipe Fitting Shape | Plug |
Color | Red |
Pipe Fitting Connection Type | Tube |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Application | Potable Water |
System of Measurement | Metric |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Acetal |
Maximum Operating Temperature | 158 Degrees F |
Maximum Operating Pressure | 101 psi |
Minimum Operating Temperature | 68 Degrees F |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 10 mm, Maximum Operating Pressure 101 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- JUSTRITE CP, GD, 3CH, 0.75 in, ST, LP, BB (GD3X75-ST-B/B)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480823-S)
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011202S-PK10)
- JOHN GUEST Union Elbow, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI0306S-PK10)
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- John Guest Tube Fittings