Shop All Push-to-Connect Tube Fittings
John Guest
Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP010821E
Zoro # G9908127
product price: $23.15
/pk 10, $2.32/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x NPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand John Guest
- MFR # PP010821E
- Zoro # G9908127
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 1/8-27, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size (1WKR6)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Tube to Hose Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI250806S-PK10)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0316W-PK10)
- JOHN GUEST Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- JOHN GUEST Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- TECHNIFIT Fitting, PTC, Female Hex Elbow, 1/4" x 1/8" Female NPT (PLF1/4-N1)
- John Guest Tube Fittings