Shop All Push-to-Connect Tube Fittings
John Guest
Male Connector, 1 in Tube Size, Plastic, White
Mfr # PSEI013628
Zoro # G4388194
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand John Guest
- MFR # PSEI013628
- Zoro # G4388194
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1" |
Fitting Thread Size | 1-11 1/2 |
Compatible Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Male Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Plastic, Fitting Thread Size 1-11 1/2, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (464-030X)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- JOHN GUEST Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480822W-PK10)
- JOHN GUEST Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- JOHN GUEST Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- JOHN GUEST Plug, Polypropylene, White, 10 PK (PP0812W-PK10)
- JOHN GUEST Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 1/8" Male NPT (PL3/8-N1)
- John Guest Push-to-Connect Tube Fittings