Shop All Push-to-Connect Tube Fittings
John Guest
Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK
Mfr # PM010802E-PK10
Zoro # G3281844
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand John Guest
- MFR # PM010802E-PK10
- Zoro # G3281844
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Thread Size | 1/4-19 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Acetal, Fitting Thread Size 1/4-19, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 3/4"L, PVC (BFA1005SEL)
- WESTBRASS Toilet Kit, 1/2" IPS x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D103KFH-62)
- BOSTON HARBOR Bath Accessories White 5Pc (PBC001-WH)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- JOHN GUEST Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI251212S-PK10)
- JOHN GUEST Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- JOHN GUEST Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208W-PK10)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, Black (KIT-ISRKE)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- John Guest Push-to-Connect Tube Fittings