Shop All Push-to-Connect Tube Fittings
John Guest
Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP010821W-PK10
Zoro # G2951453
original price:
$28.55
10% off
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand John Guest
- MFR # PP010821W-PK10
- Zoro # G2951453
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 1/8-27, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 40 (8114320)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0208-S)
- JOHN GUEST Pipe Insert, 1 in Tube Size, PEX, White (TSI36)
- JOHN GUEST Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061208S-PK10)
- JOHN GUEST Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010823S-PK10)
- JOHN GUEST Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- JOHN GUEST Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- JOHN GUEST Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- John Guest Push-to-Connect Tube Fittings