Shop All Push-to-Connect Tube Fittings
John Guest
End Stop, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI4612S-10PK
Zoro # G2906197
original price:
$42.55
5% off
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Tube Cap
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PI4612S-10PK
- Zoro # G2906197
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
Details
Item | End Stop |
Tube Fitting Material | Acetal Copolymer |
Specific Fitting Shape | Tube Cap |
Fitting Connection Type | Tube |
Max. Pressure | 150 psi |
Standards | FDA Approved, NSF/ANSI 51, NSF/ANSI 61 |
Color | Gray |
Basic Pipe Fitting Shape | End Stop |
Pipe Fitting Connection Type | Tube |
Temp. Range | -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water |
Specific Pipe Fitting Shape | End Stop |
Basic Pipe Fitting Material | Plastic |
System of Measurement | Imperial |
Application | Potable Water |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 101 psi |
Maximum Operating Temperature | 158 Degrees F |
Fitting Material | Acetal |
Compatible Tube Material | Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel |
Minimum Operating Temperature | 68 Degrees F |
Description
End Stop, Application Potable Water, Fitting Connection Type Tube, Fitting Material Acetal, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 101 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Tube Cap, Includes Pre-Applied Thread Sealant No, Color Gray, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel, Minimum Operating Temperature 68 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- JOHN GUEST Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- JOHN GUEST Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0408S-PK10)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- JOHN GUEST Reducer, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI061612S-PK10)
- JOHN GUEST Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480822W-PK10)
- JOHN GUEST Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-011223-S)
- JOHN GUEST Stem Adapter, Polypropylene, White, 10 PK (PP051223W-PK10)
- John Guest Push-to-Connect Tube Fittings