Shop All PEX Fittings
John Guest
Coupling, 3/4 In. CTS, PEX, White
Mfr # PEI0428
Zoro # G4389296
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Coupling
- Fitting Connection Type Tube
- Tube Size 3/4"
- Max. Pressure 160 psi
Product Information
- Brand John Guest
- MFR # PEI0428
- Zoro # G4389296
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Compatible Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Coupler, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE BALL VALVE BRASS 1/2"" (22461LFA)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" SWT ELBOW (462-136NL)
- John Guest PEX Fittings