Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Test Cap, 1 in Tube Size, Polysulfone, White
Mfr # PSEI4636
Zoro # G4388237
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Test Cap
- Fitting Connection Type Tube
- Tube Size 1 in
- Max. Pressure 160 psi
Product Information
- Brand John Guest
- MFR # PSEI4636
- Zoro # G4388237
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Compatible Copper Tube Size | 1 in |
Fitting Tube Size Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Test Cap, Application Potable Water, Fitting Connection Type Tube, Fitting Material Polysulfone, Fitting Tube Size Outer Diameter 1 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Test Cap, Includes Pre-Applied Thread Sealant No, Color White, Standards ASSE 1061 1GC 188, ASTM F876, ASTM F877, CSA B137.5, ICC, NSF/ANSI 14, UPC, Compatible Copper Tube Size 1 in, Compatible Tube Material Copper, CPVC, PEX, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- 3M AQUA-PURE 3MFF101, 5613432 FF100 REPLACEMENT (3MFF101)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 40 (8113470)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- JOHN GUEST Union Adapter, 3/16 in Tube Size, Acetal, Black, 10 PK (PM0405E-PK10)
- JOHN GUEST Union Tee, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM0208W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481222-S)
- JOHN GUEST Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- TECHNIFIT Fitting, PTC, Union Tee, Compact, 1/8" (PUT1/8C)
- John Guest Tube Fittings