Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Plug, Polypropylene, White, 10 PK
Mfr # PP0812W-PK10
Zoro # G3042006
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Stem OD 3/8 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0812W-PK10
- Zoro # G3042006
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color White, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- KOHLER Hinge Base Cover (1109092-33)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- JOHN GUEST Plug, 3/8'' Tube Size, White, 10 PK (PP0812W)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP221212E)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- John Guest Tube Fittings