Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Plug, Acetal, Gray, 10 PK
Mfr # PI0806S-PK10
Zoro # G3238225
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Stem OD 3/16 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PI0806S-PK10
- Zoro # G3238225
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 3/16 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Gray, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel, Minimum Operating Temperature 68 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- FLEXTRON Gas Line Hose 1/2'' O.D.x12'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-12F)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010812E-PK10)
- JOHN GUEST Barbed Plug, 13/32 in Tube Size, Acetal, Red, 10 PK (PM0810R-PK10)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010801S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Plastic, White (PEI0220)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 8mm Tube Size, Nylon, Black, 10 PK (3166 08 10)
- John Guest Tube Fittings