Shop All Push-to-Connect Tube Fittings
John Guest
Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI011202S-PK10
Zoro # G3133417
product price: $54.79
/pk 10, $5.48/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand John Guest
- MFR # PI011202S-PK10
- Zoro # G3133417
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Description
Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Acetal, Fitting Thread Size 1/4-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KOHLER Screw, Set, 10-24 X 3/16 (1141341)
- KOHLER Square 12 Grab Bar (23293-BN)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- JOHN GUEST Connector, 3/8'' Tube Size, White, 10 PK (PP3212U7W)
- JOHN GUEST Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- JOHN GUEST Swivel Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP091223W-PK10)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- JOHN GUEST Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010801S-PK10)
- JOHN GUEST Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- SHARKBITE Disconnect and Gauge Clip, 3/4 in Tube Size, Brass (UIP712)
- John Guest Tube Fittings