Shop All Push-to-Connect Tube Fittings
John Guest
Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI011603S-PK10
Zoro # G3096992
product price: $97.69
/pk 10, $9.77/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand John Guest
- MFR # PI011603S-PK10
- Zoro # G3096992
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Description
Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Acetal, Fitting Thread Size 3/8-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Black Forged Steel Coupling Class 3000 (1MNB1)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- JOHN GUEST Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- JOHN GUEST Union Elbow, 13/32 in Tube Size, Acetal, Black, 10 PK (PM0310E-PK10)
- JOHN GUEST Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- JOHN GUEST Bulkhead Union, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP1208E)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 1/4" Female NPT (PMF3/8-N2)
- John Guest Tube Fittings