Shop All PEX Fittings
John Guest
90 Elbow Union, 3/4 In. CTS, PEX, White
Mfr # PEI0328
Zoro # G4389262
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape 90 Degree Elbow Union
- Fitting Connection Type Tube
- Tube Size 3/4"
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand John Guest
- MFR # PEI0328
- Zoro # G4389262
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
Description
Union Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1631)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- FEBCO Reduced Pressure Zone Backflow Preventer (1 LF825YA-QT RP)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- John Guest Fittings