Shop All Supply Stop Valves
John Guest
1/4-Turn Stop, 3/8 In PF x MNPT, PK5
Mfr # PPSV-011223-W
Zoro # G1439776
product price: $74.29
/pk 5, $14.86/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Valve Design Straight
- Body Material Polypropylene
- Inlet Size 3/8"
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PPSV-011223-W
- Zoro # G1439776
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM, Connection Size - Side 2 3/8 in, Connection Gender - Side 1 Male, Connection Type - Side 1 NPT, Included Mounting Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3318 (1816-1413-3318)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- VIEGA Viega MegaPress XL cap, 3" (26765)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- John Guest Supply Stop Valves