Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 48" X 35-1/4" ,
Mfr # SNS14C
Zoro # G6108851
product price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Product Information
- Brand John Boos & Co
- MFR # SNS14C
- Zoro # G6108851
- UPC # 662969133030
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEES CREATIONS Neoprene Wine Tote Double Bottle - Bright Stripes (NP201)
- COFFEE MATE Liquid Creamer, Irish Cream, PK200 (35112CT)
- STOELTING Tube Food 1/4In Inner Diameter Cut 24In Lg (756204-24)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC32)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- SPEED PRESS SpeedPress 152DP 4' x 8' Rhino Self Healing Cutting Mat W/ Direct Printed Grid (152DP)
- John Boos & Co Cutting Boards and Mats