Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 9, Brown, PR
Mfr # 804-4143 W 090
Zoro # G311118958
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9
- Waterproof Yes
- Non Metallic Upper No
Product Information
- Brand Jobsite
- MFR # 804-4143 W 090
- Zoro # G311118958
- UPC # 196721011712
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0284-RD_14x10 (LCU3-0284-RD_14x10)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- SATA Safety Shoes, US 12.5, PR (STFF0401-12H)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 100)
- DEWALT Size 11 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ARIAT Size 14 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- Jobsite Composite Toe Boots and Shoes