Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, W, 11, Brown, PR
Mfr # 804-4143 W 110
Zoro # G311118941
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 11
- Waterproof Yes
- Insole Material Polyurethane
Product Information
- Brand Jobsite
- MFR # 804-4143 W 110
- Zoro # G311118941
- UPC # 196721011750
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- ZORO SELECT Coverall, Chest 44In., Navy (CT10NV LN 44)
- TIMBERLAND PRO Wrk Boots, Mens, 12, W, Goodyear Welt, Brn, PR (92615)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER WELLINGTON A-MAX CN PR (A7800-10.5W)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- Jobsite Composite Toe Boots and Shoes