Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, M, 9 1/2, Brown, PR
Mfr # 804-4143 M 095
Zoro # G611118962
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9 1/2
- Waterproof Yes
- Insole Technology Bontex, Texon
Product Information
- Brand Jobsite
- MFR # 804-4143 M 095
- Zoro # G611118962
- UPC # 196721011583
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hard Hat Area Sign (SA104R)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-LG-XL)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- GEORGIA BOOT Size 10 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- Jobsite Composite Toe Boots and Shoes