Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # 804-4143 M 085
Zoro # G811118915
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8 1/2
- Waterproof Yes
- Style Number 804-4143
Product Information
- Brand Jobsite
- MFR # 804-4143 M 085
- Zoro # G811118915
- UPC # 196721011569
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE PLUNGER CAN STEEL 1 QT. RED (JT10108)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- SKECHERS Athletic Shoe, W, 8 1/2, Black, PR (200206W BKRD Size 8.5)
- WOLVERINE 6-Inch Work Boot, XW, 9, Brown, PR (W191077)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Jobsite Composite Toe Boots and Shoes