Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, M, 7, Brown, PR
Mfr # 804-4143 M 070
Zoro # G111118967
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7
- Waterproof Yes
- Removable Insole Yes
Product Information
- Brand Jobsite
- MFR # 804-4143 M 070
- Zoro # G111118967
- UPC # 196721011811
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- ARIAT Size 8-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- Jobsite Composite Toe Boots and Shoes