Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, M, 14, Brown, PR
Mfr # 804-4143 M 140
Zoro # G311118927
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 14
- Waterproof Yes
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Product Information
- Brand Jobsite
- MFR # 804-4143 M 140
- Zoro # G311118927
- UPC # 196721011651
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | M |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795KW)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7058-A)
- LYLE Decaldanger Electrical Shock, 5"x3.5" (LCU4-0229-ND_5X3.5)
- REEBOK Size 13 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 8-1/2, D, Pull On, 11inH, PR (SE4812)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- REEBOK Athletic Shoe, W, 12, Black, PR (RB4310)
- CARHARTT Athletic Shoe, W, 13, Black, PR (CMD3461 13W)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- Jobsite Foot Protection