Shop All Composite Toe Boots and Shoes
Jobsite
6-Inch Work Boot, M, 10 1/2, Brown, PR
Mfr # 804-4143 M 105
Zoro # G611118931
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 10 1/2
- Waterproof Yes
- Electrical Hazard Rated Yes
Product Information
- Brand Jobsite
- MFR # 804-4143 M 105
- Zoro # G611118931
- UPC # 196721011606
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 804-4143, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- ARMACELL 3/8" X 48" X 100' Armaflex Roll 400/Ctn (APR38040)
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 10 1/2, Blk, PR (MIDCLBR-10.5-4E)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- THOROGOOD SHOES Loafer Shoe, M, 5 1/2, Black, PR (804-6133 M 055)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- Jobsite Composite Toe Boots and Shoes