Shop All Truck Boxes
Crescent Jobox
3 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 18"H x 50"L
Mfr # 1408980
Zoro # G1141016
product price: $1,414.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12 in
- Color Silver
- Finish Tread Plate
- Depth 50 in
Product Information
- Brand Crescent Jobox
- MFR # 1408980
- Zoro # G1141016
- UPC # 043419931695
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12 in |
Depth | 50 in |
Height | 18 in |
Overall Height | 18 in |
Overall Width | 12 in |
Overall Depth | 50 in |
Drawer Width | 12 in |
Description
When you are on the road, the CRESCENT JOBOX 3 Drawer Long Stacked Truck Box is an essential piece of equipment. It will keep your tools safe and secure. This truck box drawer has a tread plate finish that provides durability and corrosion resistance. It also has a depth of 50 in., which means it can hold up to 75 lb of tools. The overall height is 18 in., while its width is 12 in. The three drawers have aluminum construction for superior strength and durability. When you need something to store your tools, the CRESCENT JOBOX 3 Drawer Long Stacked Truck Box is what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 4PK855 (4PK855)
- K-TOOL INTERNATIONAL Stud Remover 10Mm, 1/2" Drive (KTI23910)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- CRESCENT JOBOX 88" Aluminum Topside Truck Box (573000)
- CRESCENT JOBOX Steel Gull Wing Fullsize Crossover Truck Box (PSC1460000)
- CRESCENT JOBOX 2 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 12"H x 50"L (1407980)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- CRESCENT JOBOX White StorAllâ„¢ 9" Tall Heavy-Duty Steel Drawer Storage 36"W x 9"H x 48"L - 5" Deep Drawer (663980)
- BUYERS PRODUCTS 18x24x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706425)
- Crescent Jobox Truck Boxes