Shop All Jobsite Boxes
Crescent Jobox
Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H
Mfr # 1-674990
Zoro # G8482232
product price: $2,999.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Width 63 in
- Depth 42-1/2 in
- Height 80 in
Product Information
- Brand Crescent Jobox
- MFR # 1-674990
- Zoro # G8482232
- UPC # 043419931213
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 63 in |
Depth | 42-1/2 in |
Height | 80 in |
Nominal Outside Depth | 43 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 80 in |
Nominal Outside Width | 64 in |
Overall Width | 63 in |
Overall Height | 80 in |
Overall Height with Lid Open | 84 in |
Overall Depth | 42 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Description
This Jobsite Field Office is the perfect solution for your workspace. It has ample storage space and can be easily transported to job sites. With an overall width of 42 in., this extra deep shelf cabinet can fit into most vehicles. The 16 gauge steel construction makes it durable enough to handle all types of jobsites. The 2 doors open up to reveal 104 cu ft of storage space. This allows you to keep all your tools within reach when you need them most. The Crescent 1-674990 Jobsite Field Office is a portable workstation that will allow you to complete tasks efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- LEVEL 5 TOOLS Automatic Drywall Taper (4-760)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 8-Drawers, 58.7 cu ft, 60" W x 30-1/4" D x 60-3/4" H (1-679990)
- CRESCENT JOBOX Mesh Cabinet, Brown, 65 in W x 33 in D x 55 in H (1-400990)
- CRESCENT JOBOX 60" Site-Vaultâ„¢ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- Crescent Jobox Jobsite Boxes