Shop All Soil Core Sampling Accessories
Jmc
JMC 18"L Soil Sampling Tube for Dry Soils
Mfr # PN011
Zoro # G902697374
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8
- Dia. (In.) 0.85
- Material of Construction Chrome Plated Steel
- Length (In.) 18.3
- Width 1
Product Information
- Brand Jmc
- MFR # PN011
- Zoro # G902697374
- UPC # 816432020116
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Height | 0.8 |
Dia. (In.) | 0.85 |
Length (In.) | 18.3 |
Width | 1 |
Details
Material of Construction | Chrome Plated Steel |
Description
Build your own soil sampler by using this 18"L Dry-Soil Sampling Tube with a Conventional Handle (Item No. ). Add even more length by adding a 13"L (Item No. ) or 26"L (Item No. ) Rod Extension.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- CORNING PYREX Class A Lifetime Red Volumetric Fl (5600-50)
- DAP Elastopatch Smooth 01 gal (7079812280)
- JMC Build Your Own JMC Soil Sampler (PN004)
- JMC JMC 18"L Soil Sampling Tube for Wet Soils (PN010)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 3/4" to 2-3/8" dia., 1" D (05Z028)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05F312)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- Jmc Soil Core Sampling Accessories