Shop All Soil Core Sampling Accessories
Jmc
Build Your Own JMC Soil Sampler
Mfr # PN007
Zoro # G102697501
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Material of Construction Chrome Plated Steel
- Dia. (In.) 0.65
- Length (In.) 11.8
- Width 1
Product Information
- Brand Jmc
- MFR # PN007
- Zoro # G102697501
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Height | 1 |
Dia. (In.) | 0.65 |
Length (In.) | 11.8 |
Width | 1 |
Details
Material of Construction | Chrome Plated Steel |
Description
Build your own soil sampler by using this 12"L Dry-Soil Sampling Tube with a Conventional Handle (Item No. ). Add even more length by adding a 13"L (Item No. ) or 26"L (Item No. ) Rod Extension.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Micro Oven 20A Cd2 (BP/ABC-20)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- JMC Build Your Own JMC Soil Sampler (PN004)
- JMC JMC 18"L Soil Sampling Tube for Wet Soils (PN010)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- Jmc Soil Core Sampling Accessories