Shop All Personnel Lifts
Jlg
Tool Tray, For Use With Personnel Lifts
Mfr # ECOTOOLTRAY
Zoro # G0201550
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Personnel Lift (499J57), Personnel Lift (52XE86), Personnel Lift (52XE87)
- Overall Width 18 in
- Includes Tool Tray
- Overall Height 1 in
- Description/Special Features Designed to Enhance Efficiency/Productivity, Provides workers A Way to Tether Tools At Heights
Product Information
- Brand Jlg
- MFR # ECOTOOLTRAY
- Zoro # G0201550
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Width | 18 in |
Overall Height | 1 in |
Overall Length | 22 in |
Details
For Use With | Personnel Lift (499J57), Personnel Lift (52XE86), Personnel Lift (52XE87) |
Includes | Tool Tray |
Item | Tool Tray |
Description/Special Features | Designed to Enhance Efficiency/Productivity, Provides workers A Way to Tether Tools At Heights |
Description
Tool Tray, Description/Special Features Designed to Enhance Efficiency/Productivity, Provides workers A Way to Tether Tools At Heights, For Use With Personnel Lift (499J57), Personnel Lift (52XE86), Personnel Lift (52XE87)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-POD01(KK))
- GLEASON REEL Festoon Track, C-Rail, Flat, L 10 Ft (C35-TR-10)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- JLG Mobile Stock Picker (10MSP)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- JLG Mobile Elevated Work Platforn (E18MCL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- Jlg Personnel Lifts