Shop All Personnel Lifts
Jlg
Mobile Stock Picker
Mfr # 10MSP
Zoro # G703561355
product price: $27,670.99
/ea
Item requires special delivery charges. A $940.00 per item surcharge will be applied.
$27,670.99
Free 30-Day Returns
Key Features
- Drive Driveable
- Power Source Battery
- Load Capacity 350 lb
- Max. Work Height 16 ft
- Mast Aluminum Mast, Maintenance Free
Product Information
- Brand Jlg
- MFR # 10MSP
- Zoro # G703561355
- Country of Origin Mexico
- Category Personnel Lifts
Dimensions
Max. Work Height | 16 ft |
Overall Width | 3/4 m |
Max. Platform Height | 10 ft |
Overall Length | 1 35/64 m |
Platform Width | 20 in |
Max. Drive Height | 10 ft |
Tire Size | 12.62 in x 4 in |
Stowed Height | 57 in |
Caster Dia. | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mobile Stock Picker |
Drive | Driveable |
Power Source | Battery |
Load Capacity | 350 lb |
Mast | Aluminum Mast, Maintenance Free |
Max. Speed Elevated | 0.7 mph |
Max. Speed Lowered | 5 mph |
Gross Vehicle Weight | 1,100 lb |
Casters | Yes |
Ground Clearance | 2 in |
Standards | ANSI, CSA Compliant, OSHA |
Description
Mobile Stock Picker, Drive Driveable, Power Source Battery, Load Capacity 350 lb, Max. Work Height 16 ft, Overall Length 1 35/64 m, Overall Width 3/4 m, Platform Width 20 in, Max. Platform Height 10 ft, Stowed Height 57 in, Casters Yes, Caster Dia. 2 1/2 in, Max. Drive Height 10 ft, Max. Speed Elevated 0.7 mph, Max. Speed Lowered 5 mph, Tire Size 12.62 in x 4 in, Ground Clearance 2 in, Mast Aluminum Mast, Maintenance Free, Gross Vehicle Weight 1,100 lb, Standards ANSI, CSA Compliant, OSHA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- KFI Stealth Black Replacement Hook (SE-HOOK)
- CAMPBELL CHAIN & FITTINGS 3/32" Cable Ferrule, Aluminum (7670814)
- JLG Mobile Elevated Work Platforn (E18MCL)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- VESTIL Work Platform (WP-4848)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- Jlg Personnel Lifts