Shop All Earbuds & Headphones
Jlab
Jbuds Air Sport True Wireless In Ear Earbuds, Black
Mfr # EBJBUDSAIRSPRTRBLK82
Zoro # G810589877
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.94 in
- Color Black
- Material Plastics and Metals
- Width 3.68 in
- Weight 0.388 lbs
Product Information
- Brand Jlab
- MFR # EBJBUDSAIRSPRTRBLK82
- Zoro # G810589877
- UPC # 812887018630
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 1.94 in |
Width | 3.68 in |
Details
Color | Black |
Material | Plastics and Metals |
Weight | 0.388 lbs |
Description
Jlab - Jbuds Air Sport True Wireless In Ear Earbuds - Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replaces YUAM720BH BTX20L-BS Snowmobile Watercraft Battery (YTX20L-BS13)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- JLAB Jbuds Air Pro True Wireless In Ear Earbuds, Black (EBJBAIRPRORBLK82)
- JLAB Jbuddies Studio Wired On Ear Kids Headphones, Blue And Gray (HJKSTUDIORGRYBLU6)
- JLAB Jbuds Pro Wired Usb C In Ear Earbuds, Black (EPROTPCRBLK123)
- VIRTUAL Portable On-Ear Headphone With Adjustable Headband - Blue (VI59479)
- Jlab Earbuds & Headphones