Shop All Safety Training and Reference Materials
J.J. Keller
Video Training Book, English/Spanish
Mfr # 56120
Zoro # G5820882
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Training Programs
- Subject Matter Human Resources
- Format DVD
- Width 8 in
- Language English, Spanish
Product Information
- Brand J.J. Keller
- MFR # 56120
- Zoro # G5820882
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 8 in |
Height | 1 3/4 in |
Depth | 11 in |
Video Length | 50 min |
Details
Item | Video Training Book |
For Use With | Training Programs |
Subject Matter | Human Resources |
Format | DVD |
Language | English, Spanish |
Regulations Covered | Based on Industry Best Practices |
Book Description | Sexual Harassment Training Helps All Employees, Including Bystanders, Address Unwanted and Unlawful Sexual Harassment In The Workplace, and Learn How to Respond If An Unfortunate Event Does Occur |
Includes | (1) AC Adapter, (1) Earbud Set, (1) Quiz Answer Key, (1) Training Log, (1) Video Training Book, (6) Employee Handbooks |
Number of Pages | 0 |
Safety Training and Reference Material Title | Preventing Sexual Harassment for Employees |
Run Time | 50 min |
Provides | Training Information |
Safety Training and Reference Material Subject | Human Resources |
Supported Languages | English, Spanish |
Title | Preventing Sexual Harassment for Employees |
User Type | Employee |
Number of Users Supported | Unlimited |
Product Type | Video Training Book |
Description
Video Training Book, For Use With Training Programs, Format DVD, Height 1 3/4 in, Includes (1) AC Adapter, (1) Earbud Set, (1) Quiz Answer Key, (1) Training Log, (1) Video Training Book, (6) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Video Training Book, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Human Resources, Supported Languages English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- J.J. KELLER Safety Training Program, 20 min. Run Time (48467)
- J.J. KELLER Safety Training Program, 12 min. Run Time (51283)
- J.J. KELLER Safety Training Program, 10 min. Run Time (51282)
- J.J. KELLER Safety Training Program, 32 min. Run Time (52465)
- J.J. KELLER Safety Training Program, 45 min. Run Time (50089)
- J.J. KELLER Safety Training Program, 20 min. Run Time (38327)
- MARCOM Material Handling Safety DVD Kit (K000MHS9EM)
- J.J. Keller Emergency Preparedness & Safety Training