Shop All Vehicle Placards
J.J. Keller
Vehicle Placard, 1/8" H, 20-1/2" W
Mfr # 50903
Zoro # G3902917
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Silver
- Height 19 1/8 in
- Class Multiple
- Material Aluminum Alloy
- Width 19 in
Product Information
- Brand J.J. Keller
- MFR # 50903
- Zoro # G3902917
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Height | 19 1/8 in |
Width | 19 in |
Details
Item | Vehicle Placard Holder |
Legend/Background Color | Silver |
Class | Multiple |
Material | Aluminum Alloy |
Features | No Adhesive |
Legend | Blank |
Placard Style | Placard |
Placard Holder Type | Side-Mount Bumper Bracket |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Side-Mount Bumper Bracket, Height 19 1/8 in, Width 19 in, Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Sm Nitrile Gdn Glove (NT3700ACS)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105591729)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (34L)
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- ROCKFORD SILK SCREEN PROCESS Polyethylene DOT Placards (HMP-530.023)
- NMC Four Digit Placard 1210 Class 3 (DL200BPR)
- NMC Placard, 10.75x10.75, Pvc, Flexible Pvc, (DL203BUV)
- J.J. Keller Vehicle Placards