Shop All Driver Log Books
Jj Keller
Drivers Logbook, Simplified, With Carbon, Book with DVIR, 8 1/2 x 5 1/2, 2 Plies
Mfr # 8527
Zoro # G5146014
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application to Vehicle Type Tractor, Trailer, Truck
- With Carbon/Carbonless With Carbon
- Number of Plies 2
- Format Book
- Size 8-1/2 x 5-1/2 in
Product Information
- Brand Jj Keller
- MFR # 8527
- Zoro # G5146014
- UPC # 755547007974
- Country of Origin United States
- Category Driver Log Books
Dimensions
Size | 8-1/2 x 5-1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 5 1/2 in |
Details
Application to Vehicle Type | Tractor, Trailer, Truck |
Item | Simplified Driver Logbook |
With Carbon/Carbonless | With Carbon |
Number of Plies | 2 |
Format | Book |
Language | English |
Number of Forms | 31 |
Features | Includes Total Mileage Today Box, Home Terminal Address Line, and "From" and "To" Lines |
Ply Count | 2-Ply |
Includes Carbon | Carbon |
Standards | 49 CFR Section 395.8 |
Log Type | Driver's Daily Log Book |
Forms Included | Daily Log Summary, Simplified DVIR |
Description
Simplified Driver Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Daily Log Summary, Simplified DVIR, Features Includes Total Mileage Today Box, Home Terminal Address Line, and In.From In. and In.To In. Lines, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- DAVIS INSTRUMENTS Super Quick Fist Clamp (544)
- WALKER EXHAUST Exhaust Tail Pipe, 55548 (55548)
- WALKER EXHAUST Exhaust Elbow, 41641 (41641)
- JJ KELLER Driver Qualification, Paper, 27 Pages, PK2 (9647)
- JJ KELLER Driver Qualification, Paper, 15 Pages, PK2 (3879)
- JJ KELLER Driver Qualification, Paper, 15 Pages, PK2 (848)
- JJ KELLER Drivers Logbook 7/8 Day, Carbonless, PK31 (19361)
- JJ KELLER Midsize Drivers Logbook, Carbonless, PK31 (12215)
- JJ KELLER Drivers Daily Logbook, With Carbon, PK100 (8543)
- JJ KELLER Drivers Logbook, Carbonless, Book without DVIR, 8 1/2 x 5 1/2 in, 2 Plies (8526)
- Jj Keller Automotive Interior Accessories