Shop All Vehicle Placards
Jj Keller
Placard Holder, 1/4" H, 12-1/4" W
Mfr # 219
Zoro # G7178897
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 7/8 in
- Features No Adhesive
- Standards 49 CFR 172
- Legend/Background Color Silver
- Height 13 3/4 in
Product Information
- Brand Jj Keller
- MFR # 219
- Zoro # G7178897
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 11 7/8 in |
Height | 13 3/4 in |
Details
Features | No Adhesive |
Standards | 49 CFR 172 |
Legend/Background Color | Silver |
Material | Aluminum |
Legend | Blank |
Item | Vehicle Placard Holder |
Placard Style | Placard |
Placard Holder Type | Front Plate Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Front Plate Placard Holder, Height 13 3/4 in, Width 11 7/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, S, Blue, Polyurethane (O22001)
- SIGNMISSION OSHA Sign, 18" H, 12" W, Rigid Plastic, No Trespassing Or Loitering Sign With Symbol, Portrait (OS-NS-P-1218-V-14960)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- JJ KELLER Flammable Liquid Placard, Vinyl (4596)
- JJ KELLER Placard, Polystyrene, Class 4, Unlaminated (635)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- JJ KELLER Toxic Placard, Tagboard, 10-3/4 in. H (1682)
- BRADY Vehicle Placard (60404)
- Jj Keller Vehicle Placards