Shop All Vehicle Placards
Jj Keller
Placard Holder, 1/2" H, 12" W
Mfr # 582
Zoro # G7178790
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 3/4 in
- Legend Blank
- Legend/Background Color Silver
- Material Aluminum
- Standards 49 CFR 172
Product Information
- Brand Jj Keller
- MFR # 582
- Zoro # G7178790
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Height | 13 3/4 in |
Width | 11 7/8 in |
Details
Legend | Blank |
Legend/Background Color | Silver |
Material | Aluminum |
Item | Vehicle Placard Holder |
Standards | 49 CFR 172 |
Class | 3 |
Features | Rivetless Construction |
Placard Style | Placard |
Placard Holder Type | Back Plate Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Height 13 3/4 in, Width 11 7/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- JJ KELLER Vehicle Placard, Hot (6TPF)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- Jj Keller Vehicle Placards